1/4-Turn H20 Hammer Copper Blue Washing Machine Supply Box
1/4-Turn H20 Hammer Copper Blue Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2304-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oaten® washing machine outlet valves, designed for use with Oaten® washing machine boxes, come in 1/4 turn and single lever valves
Documents
Specifications
- Depth:
- 8 in
- Fire Rated:
- No
- Height:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UPC:
- 038753384016
- Water Hammer Arrestor Included:
- Yes
- Width:
- 2 in