Washing Machine Outlet Box Valve 1/4-Turn, CPVC, 3/4 in. Nh Red
Washing Machine Outlet Box Valve 1/4-Turn, CPVC, 3/4 in. Nh Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.
Documents
Specifications
- Height:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UPC:
- 038753389653
- Water Hammer Arrestor Included:
- No
- Width:
- 2 in