Washing Machine Outlet Box Valve Single-Lever with CPVC Thread
Washing Machine Outlet Box Valve Single-Lever with CPVC Thread
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1536-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® washing machine outlet valves, designed for use with Oatey® washing machine boxes, come in 1/4 turn and single lever valves
Documents
Specifications
- Height:
- 2 in
- Length:
- 3 in
- Overall Box Size:
- 3 in x 2 in x 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UPC:
- 038753384344
- Water Hammer Arrestor Included:
- No
- Width:
- 4 in