This product requires certification to purchase.

WATER CONNECTOR 3/4 FIP 3/4 FIP X 18 LEAD FREE

Oatey®

WATER CONNECTOR 3/4 FIP 3/4 FIP X 18 LEAD FREE

  • Fast #
  • Part #OSH94S
  • Item #10191026
  • Manufacturer Part #SH94S
5 out of 5 Customer Rating
Brand image
Oatey®

WATER CONNECTOR 3/4 FIP 3/4 FIP X 18 LEAD FREE

  • Fast #
  • Part #OSH94S
  • Item #10191026
  • Manufacturer Part #SH94S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water supply line connects water heater to shut-off valve
  • Made of high-quality, flexible braided stainless steel
  • For use with 3/4 in. FIP connection to stop valve
  • 3/4 in. FIP connection to water heater
  • 18 in. length
  • Bends freely and is easy to install
  • Durable, corrosion-resistant double-walled PVC tube
  • Certified to meet NSF/ANSI/CAN 61: Q less than (or equal) 0.5 lead requirements
  • Connector works with cold or hot water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Name:
Stainless Steel
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
NSF Certified:
Yes
UPC:
038753400600
Water Supply Connector Type:
Water Heater