OCCASION 4 ESCUTCHEON
Occasion™ OCCASION 4 ESCUTCHEON
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conceals extra faucet holes on sink deck
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- Application:
- Residential
- Collection:
- Occasion™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Escutcheon
- Height:
- 5/16 in
- Length:
- 6-7/16 in
- Material:
- Brass
- UPC:
- 195711057501
- Width:
- 2-11/16 in