Cross Handles in Vibrant® Brushed Bronze
Occasion™ Cross Handles in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two cross handles offer separate control of hot and Coldwater
- Part of the Occasion bathroom faucet and accessory collection
- Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Occasion™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3
- Handle Type:
- Cross
- Height:
- 3-1/8
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Type:
- K27010-3-BV
- UPC:
- 195711048905
- Width:
- 2-5/16