OCCASION TUB SPOUT LESS DIVERTER 12
Occasion™ OCCASION TUB SPOUT LESS DIVERTER 12
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 12-in non-diverter bath spout with slip-fit connection
- 1-1/2-in max hole diameter
- Part of the Occasion bathroom faucet and accessory collection
- Diverter valve sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Occasion™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Part Type:
- Tub Spout
- Height:
- 2-9/16
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Metal
- Spout Reach:
- 12
- Type:
- K27115-BV
- UPC:
- 195711049490
- WaterSense Labeled:
- No
- Width:
- 2-9/16