This product requires certification to purchase.

OCCASION TUB SPOUT LESS DIVERTER 8

KOHLER

Occasion™ OCCASION TUB SPOUT LESS DIVERTER 8

  • Fast #
  • Part #K27024-BV
  • Item #10010954
  • Manufacturer Part #27024-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ OCCASION TUB SPOUT LESS DIVERTER 8

  • Fast #
  • Part #K27024-BV
  • Item #10010954
  • Manufacturer Part #27024-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-in non-diverter bath spout with slip-fit connection
  • 1-1/2-in max hole diameter
  • Part of the Occasion bathroom faucet and accessory collection
  • Diverter valve sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Occasion™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Diameter:
2-9/16 in
Faucet Part Type:
Tub Spout
Height:
2-9/16 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Spout Reach:
8 in
UPC:
195711049469
Width:
2-9/16 in