1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #OCR19PXX C
OCR19 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60 Pallet: 9360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in potable water distribution systems
- Machined from solid brass rod
- Oval knurled handle provides a secure grip and smooth on/off operation
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1 2005
- Collection:
- OCR19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Oval
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 026613965604
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve