This product requires certification to purchase.

1 gal Biostain and Odor Remover (Case of 4)

OdoBan® 1 gal Biostain and Odor Remover (Case of 4)

Brand image

OdoBan® 1 gal Biostain and Odor Remover (Case of 4)

  • Fast #
  • Part #C960062G4
  • Item #7730443
  • Manufacturer Part #C960062G4
4.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kills 99.99% of germs in 60 seconds
  • Air Freshener, Laundry and Fabric Refresher, Mopping solution, Light Duty Cleaner, Excellent for Fire Restoration & Water Damage
  • Eliminates foul odors caused by pets, mildew smoke, vomit, sewage, and urine
  • The OdoBan® brand of products is recognized worldwide as a leading solution for odor
  • Requires Certification

Specifications

Collection:
OdoBan®
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Odor Remover, Liquid
Size:
1 gal



Customers Also Bought
1–6 of 18 items
Part #CPC05253
Item #4478264
5 out of 5 Customer Rating
Requires Certification
Part #D0117010062
Item #3612794
5 out of 5 Customer Rating
Requires Certification
Part #REQ08C
Item #7812273
3.7 out of 5 Customer Rating
Requires Certification
Part #DDP2S
Item #7842409
4.1 out of 5 Customer Rating
Requires Certification
Part #K788TNLRH26
Item #7937034
4 out of 5 Customer Rating
Requires Certification
Part #RPLM2430GB
Item #4856142
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #C910062QC12
Item #7730452
4.5 out of 5 Customer Rating
Requires Certification
Part #ODO911062G4
Item #7484105
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing