1-1/4 in. Zinc Plated Slip-On Vent Cap with Screen
1-1/4 in. Zinc Plated Slip-On Vent Cap with Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Zinc Plated
- Diameter:
- 1-1/4 in
- Material:
- Steel
- UPC:
- 754094913806
- Vent Duct Shape:
- Round