1-1/4 x 1 in. NPT Double Tapped Black Malleable Bushing
1-1/4 x 1 in. NPT Double Tapped Black Malleable Bushing
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Bushing, Double, Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic