2 in. Rocket Wireless Fuel Level Monitor
2 in. Rocket Wireless Fuel Level Monitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- UPC:
- 754094970007
- Volts:
- 120V
- Watts:
- 2