2 x 1-1/2 in. Filler Alarm & Tank
2 x 1-1/2 in. Filler Alarm & Tank
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Material:
- Cast Iron
- Product Type:
- Fill Alarm and Gauge
- WaterSense Labeled:
- No