This product requires certification to purchase.

2 x 1-1/2 in. Double Tap Bushing

OEM

2 x 1-1/2 in. Double Tap Bushing

  • Fast #
  • Part #O4581
  • Item #8811
  • Manufacturer Part #4581
3.1 out of 5 Customer Rating
OEM

2 x 1-1/2 in. Double Tap Bushing

  • Fast #
  • Part #O4581
  • Item #8811
  • Manufacturer Part #4581
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
2
Fitting Size 2:
1-1/2
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Bushing, Double, Reducing, Tapped
Material:
Cast Iron
UPC:
686012257108