3/8 x 3/8 x 3/8 in. Tank Bushing
3/8 x 3/8 x 3/8 in. Tank Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tank Bushing
Specifications
- End Connection 1:
- Male Compression
- End Connection 2:
- Male Compression
- End Connections:
- Male Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in