3100 Psi 2.4 Gpm 7/8 Shft Vert Axial Press Wshr Pump Kitfully Plumbed
3100 Psi 2.4 Gpm 7/8 Shft Vert Axial Press Wshr Pump Kitfully Plumbed
Product Details
Product Details
- Thermal Relief Valve (TRV) protects the pump from overheating while in bypass mode.
- Designed for gas-powered pressure washers with vertical engines.
- Great for power washers that can support 3100 PSI at 2.4 GPM to wash walls, fences, sidewalks, vehicles, and more.
Specifications
- Application:
- Residential
- Height:
- 7-1/2 in
- Length:
- 9 in
- Power Source:
- Gas
- Pressure - Maximum:
- 3100 psi
- Type:
- F90026
- Weight:
- 6 lb
- Width:
- 9 in