3100 Psi 2.5 Gpm 7/8 Shft Vert Axial Pres Wshr Pump Kit
3100 Psi 2.5 Gpm 7/8 Shft Vert Axial Pres Wshr Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed to fit most makes and models of cold water gas pressure washers with horizontal engines
- Double seal system prevents water leaks
Specifications
- Application:
- Residential
- Height:
- 8-1/2 in
- Length:
- 6-1/2 in
- Pressure - Maximum:
- 3100 psi
- Type:
- F90027
- Weight:
- 7 lb
- Width:
- 9 in