Fully Plumbed 3400 Psi 2.5 Gpm 3/4 Shaft Axial Press Wshr Pump Kit
Fully Plumbed 3400 Psi 2.5 Gpm 3/4 Shaft Axial Press Wshr Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thermal Relief Valve (TRV) protects the pump from overheating while in bypass mode.
Specifications
- Application:
- Residential
- Height:
- 8 in
- Length:
- 8-1/2 in
- Power Source:
- Gas
- Pressure - Maximum:
- 3400 psi
- Type:
- F90029
- Weight:
- 6 lb
- Width:
- 8-1/2 in