1-1/2 x 2 in. Horizontal Leakproof Tank Gauge
King® 1-1/2 x 2 in. Horizontal Leakproof Tank Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- King®
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 1-1/2 in x 2 in
- UPC:
- 754094913950