This product requires certification to purchase.

2 x 1-1/2 in. Fill Alarm and Tank Gauge

OEM

King® 2 x 1-1/2 in. Fill Alarm and Tank Gauge

  • Fast #
  • Part #O4532
  • Item #3412025
  • Manufacturer Part #4532
5 out of 5 Customer Rating
OEM

King® 2 x 1-1/2 in. Fill Alarm and Tank Gauge

  • Fast #
  • Part #O4532
  • Item #3412025
  • Manufacturer Part #4532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
King®
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Material:
Cast Iron
UPC:
754094910706