This product requires certification to purchase.

1-1/2 x 1-1/2 in. Fill Alarm

OEM

King® 1-1/2 x 1-1/2 in. Fill Alarm

  • Fast #
  • Part #O4512
  • Item #451773
  • Manufacturer Part #4512
3.6 out of 5 Customer Rating
OEM

King® 1-1/2 x 1-1/2 in. Fill Alarm

  • Fast #
  • Part #O4512
  • Item #451773
  • Manufacturer Part #4512
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
King®
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in x 1-1/2 in
Length:
5-1/4
Material:
Cast Iron