This product requires certification to purchase.

Pressure Gauge Glass for OEM/Oil Equipment Mfg King Combo Gauges

OEM

Pressure Gauge Glass for OEM/Oil Equipment Mfg King Combo Gauges

  • Fast #
  • Part #O4495
  • Item #459641
  • Manufacturer Part #4495
5 out of 5 Customer Rating
OEM

Pressure Gauge Glass for OEM/Oil Equipment Mfg King Combo Gauges

  • Fast #
  • Part #O4495
  • Item #459641
  • Manufacturer Part #4495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
King®
FM Approved:
No
Material:
Plastic
Product Type:
Vial
UL Listed:
No
Weight:
0.1 lb
Width:
1-1/4 in