This product requires certification to purchase.

1-1/2 in. Stainless Steel Hose Clamp

Oetiker

1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O15500031
  • Item #4471980
  • Manufacturer Part #15500031
4 out of 5 Customer Rating
Brand image
Oetiker

1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O15500031
  • Item #4471980
  • Manufacturer Part #15500031
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Clamp ear: Fast and simple installation, visible deformation provides evidence of proper closure
  • Dimple: Increases clamping force
  • Specially formed strip edges: Reduced risk of damage to parts being clamped
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/2 in
Material:
Stainless Steel
Product Type:
Pinch Clamp
Size:
1-787/1000 in - 1-909/1000 in
Thickness:
0.6 mm
Width:
7