1-1/4 in. Stainless Steel Hose Clamp
1-1/4 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clamp ear: Fast and simple installation, visible deformation provides evidence of proper closure
- Dimple: Increases clamping force
- Specially formed strip edges: Reduced risk of damage to parts being clamped
Documents
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Pinch Clamp
- Size:
- 1-551/1000 in - 1-673/1000 in
- Thickness:
- 0.6 mm
- Width:
- 7 mm