This product requires certification to purchase.

1-1/2 in. Stainless Steel Hose Clamp

Oetiker

1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O17700344
  • Item #4471959
  • Manufacturer Part #17700344
3.6 out of 5 Customer Rating
Brand image
Oetiker

1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #O17700344
  • Item #4471959
  • Manufacturer Part #17700344
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable: Enhanced surface pressure thanks to curled, burr-free edges (optimized band exceeds DIN 3017 standard)
  • Reliable: No damage to hose thanks to curled strip with burr-free edges, optimum sealing
  • Worker-friendly: One size fits various diameters, fast and easy service with common screw driver or torque wrench
  • Requires Certification

Specifications

Diameter:
2
Fits Pipe Size:
1-1/2 in
Material:
Stainless Steel
Product Type:
Hose Clamp
Thickness:
0.025 in
Width:
1/2