3/4 in. Stainless Steel Hose Clamp
3/4 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1 in
- Fits Pipe Size:
- 3/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Pinch Clamp