This product requires certification to purchase.

8-17/20 x 0.65 in. Pincer

Oetiker

8-17/20 x 0.65 in. Pincer

  • Fast #
  • Part #O14100396
  • Item #7045661
  • Manufacturer Part #14100396
5 out of 5 Customer Rating
Brand image
Oetiker

8-17/20 x 0.65 in. Pincer

  • Fast #
  • Part #O14100396
  • Item #7045661
  • Manufacturer Part #14100396
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • Requires Certification

Specifications

Jaw Capacity (in):
0.65 in
Jaw Width (in):
39/50 in
Length:
8-17/20
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Pincers