This product requires certification to purchase.

8-3/4 in. Plier

Oetiker

8-3/4 in. Plier

  • Fast #
  • Part #O1098
  • Item #56907
  • Manufacturer Part #14100082
3.8 out of 5 Customer Rating
Brand image
Oetiker

8-3/4 in. Plier

  • Fast #
  • Part #O1098
  • Item #56907
  • Manufacturer Part #14100082
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Red
Length:
8-3/4
Material:
Forged Steel
Number of Tools Included:
1
Tool Type:
Crimping Pliers