1/2 in. MNPT Swing Coupling
H Series 1/2 in. MNPT Swing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- H Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Pressure - Maximum:
- 363 psi
- Tool Type:
- Pneumatic Coupler