4 oz. Botanical Insecticide Repellent (Case of 8)
4 oz. Botanical Insecticide Repellent (Case of 8)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tucks away easily in a purse or backpack
- Plant based repellant.
- Deet Free
- Gentle Formula
- Not sticky or greasy
- Travel Sized
Specifications
- Application:
- Commercial
- Capacity:
- 17.5 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-21/32 in
- Green Seal Certified:
- No
- Height:
- 6-7/16 in
- Indoor Outdoor:
- Outdoor
- Length:
- 6-7/16 in
- Material:
- Liquid
- Package Quantity:
- Case of 8
- UL Listed:
- No
- UPC:
- 046500002380
- Weight:
- .36 lb
- Width:
- 1-21/32 in