6 oz. Insect Repellent

You last purchased this on
 
OFF!

Deep Woods 6 oz. Insect Repellent

This product requires certification to purchase.
Brand image
You last purchased this on
 
OFF!

Deep Woods 6 oz. Insect Repellent

  • Fast #
  • Part #J629350
  • Item #7930583
  • Manufacturer Part #629350
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Feels comfortable on your skin
  • Goes on dry, non-greasy
  • Repels mosquitoes, ticks, and other biting insects like chiggers, gnats, fleas and biting flies
  • Portable protection
  • Can be used by adults and applied by adults on children
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Deep Woods
Color:
Clear
Color Finish Category:
Clear
Color Finish Name:
Clear
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
IAPMO Listed -:
No
Indoor Outdoor:
Outdoor
Material:
Aerosol
NSF Certified:
No
Product Type:
Insect Repellent
Size:
6 oz
Type:
J629350
UL Listed:
No