Aluminum Permanent Marker in Black
Sharpie® Magnum 44® Aluminum Permanent Marker in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Industrial
- Collection:
- Sharpie® Magnum 44®
- Color Finish Name:
- Black
- Material:
- Aluminum
- Product Type:
- Permanent Marker
- UL Listed:
- No