1/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
266FTS 1/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ISO 9002
- The thread ends conform to ASME B1.20.1
- Investment casting
- Blow out proof stem
- Full port
- PTFE seal and packing
- Latch lock handle
- All valves tested and inspected to API-598
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 266FTS
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 2 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Water, Gas, Oil
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.5 lb
- cUPC Certified:
- No