4 in. Stainless Steel Flanged Gate Valve
Figure S151 4 in. Stainless Steel Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast stainless steel body and bonnet
- OS&Y
- Solid 1<SLASH/>2"-3"; 4"-up flexible wedge
- Gland repackable under pressure
- Integral seat rings
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B16.10
- API:
- API 600, API 603
- ASTM:
- ASTM A351 CF8M, ASTM A197
- Collection:
- Figure S151
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Malleable Iron
- Height:
- 21-13/16
- Length:
- 9
- Material:
- Stainless Steel, Malleable Iron
- Material Type:
- 316
- Pressure - Maximum:
- 425 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 78