Oil Rubbed Bronze Tank Trip Lever with 10 in. Brass Arm, Metal Spud and Nut
Oil Rubbed Bronze Tank Trip Lever with 10 in. Brass Arm, Metal Spud and Nut
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze lever
- 10" flat brass arm
- Metal spud and nut
- Fits most front mount and curved-front mount applications
- Arm can be bent to fit most applications and angles
- Extra long arm will work in older models with large tanks
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Universal
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 10
- Material:
- Zinc
- Package Quantity:
- 6
- Size:
- 10 in
- Type:
- JT0109RB
- UPC:
- 717510262834
- WaterSense Labeled:
- No