2 in. Flow Regulator
2 in. Flow Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- NSF Certified:
- No
- UL Listed:
- No