This product requires certification to purchase.

14-1/2 in. Rubber Sealant

Old Castle Precast

14-1/2 in. Rubber Sealant

  • Fast #
  • Part #O6202555
  • Item #7182749
  • Manufacturer Part #6202555
5 out of 5 Customer Rating
Brand image
Old Castle Precast

14-1/2 in. Rubber Sealant

  • Fast #
  • Part #O6202555
  • Item #7182749
  • Manufacturer Part #6202555
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Length:
14-1/2
NSF Certified:
No
Product Type:
Rubber Sealant
UL Listed:
No
Width:
1