12 in. Concrete Valve Box
Christy® 12 in. Concrete Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO H-20
- Brand Model Compatibility:
- Christy® G12 Valve Box
- Collection:
- Christy®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 12 in
- Diameter:
- 19-5/16 in
- IAPMO Listed:
- No
- Material:
- Concrete
- Product Type:
- Valve Box
- UPC:
- 800246163480
- Weight:
- 110 lb