This product requires certification to purchase.

8 x 4 in. Manhole Boot

Oldcastle Infrastructure

Plastibeton® 8 x 4 in. Manhole Boot

  • Fast #
  • Part #OT724
  • Item #3407325
  • Manufacturer Part #T724
3.1 out of 5 Customer Rating
Brand image
Oldcastle Infrastructure

Plastibeton® 8 x 4 in. Manhole Boot

  • Fast #
  • Part #OT724
  • Item #3407325
  • Manufacturer Part #T724
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-923
Collection:
Plastibeton®
Diameter:
8
Length:
4
Product Type:
Manhole Boot