This product requires certification to purchase.

12.5 OZ OLD ENGLISH FURN POL LEMO

Old English®

12.5 OZ OLD ENGLISH FURN POL LEMO

  • Fast #
  • Part #RAC74035CT
  • Item #8967093
  • Manufacturer Part #74035
3.9 out of 5 Customer Rating
Brand image
Old English®

12.5 OZ OLD ENGLISH FURN POL LEMO

  • Fast #
  • Part #RAC74035CT
  • Item #8967093
  • Manufacturer Part #74035
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enhance your commercial space by cleaning, dusting, and shining wood, all with one versatile product.
  • Bring out the brilliance of wood across a range of industries and settings, including offices, education, retail, and hospitality.
  • Shine finished, sealed surfaces, including wood, marble, leather, granite, stainless steel, plastic, laminate, and quartz.
  • Dust and shine wood quickly with a formula you can spray easily and wipe away promptly.
  • Uphold sustainability goals with a product you can recycle when empty.
  • Complies with the VOC (Volatile Organic Compound) limits, including California
  • Requires Certification

Documents


Specifications

Green Seal Certified:
No
Height:
9-33/50
Length:
9-1/2
Material:
Aerosol
SCAQMD Compliant:
No
Size:
12.5 oz
Type:
RAC74035EA
Width:
7-1/5