This product requires certification to purchase.

17 x 30 x 24 in. HDPE Water Meter Box

Oldcastle Infrastructure

Carson® 17 x 30 x 24 in. HDPE Water Meter Box

  • Fast #
  • Part #O17302038
  • Item #9857489
  • Manufacturer Part #17302038
5 out of 5 Customer Rating
Brand image
Oldcastle Infrastructure

Carson® 17 x 30 x 24 in. HDPE Water Meter Box

  • Fast #
  • Part #O17302038
  • Item #9857489
  • Manufacturer Part #17302038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Carson®
Height:
24
Length:
17
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box
Weight:
52
Width:
30