Elongated Open Front Toilet Seat in White
Sta-Tite® Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stay·Tite® Commercial Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
- Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains.
- Self-sustaining hinges hold seat in any open position.
- 300-series stainless steel posts and pintles resist corrosion.
- Fits most manufacturers’ elongated toilets.
- Proudly made in the USA.
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-5/8
- IAPMO Listed:
- Yes
- Length:
- 18-3/8
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front Less Cover
- Type:
- BEM95SSCT000
- UPC:
- 023799041863
- Width:
- 14-313/1000