This product requires certification to purchase.

1/2 in. NPT Pressure Balancing Valve

Olympia Faucets

1/2 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #OV2300B
  • Item #9678672
  • Manufacturer Part #V-2300B
3.2 out of 5 Customer Rating
Brand image
Olympia Faucets

1/2 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #OV2300B
  • Item #9678672
  • Manufacturer Part #V-2300B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Atlanta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient, durable and backed by a Lifetime Warranty. Outperform the competition by adding our latest faucets to your project.
  • Combo CXC and IPS Inlet and Outlet
  • Pressure Balancing Cartridge Ships with Trims
  • Brass Inlet Stops With Backflow Preventers
  • Stainless Steel Mounting Bracket
  • Test Cap Allows Pressure Testing 150 PSI Max
  • Square Mud Guard With Leveler Allows Right Angle Cuts
  • Thin or Thick Wall Mounting
  • Back to Back Installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Faucet Valve Type:
Pressure Balancing
Height:
3-5/16 in
IAPMO Listed:
Yes
Pressure - Maximum:
150 psi
UPC:
763439862563
Valve Size:
1/2 in
Width:
5-3/16 in