1/2 in. Roman Tub Faucet Valve
1/2 in. Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Pioneer Faucets' limited lifetime warranty
- Constructed of brass ensuring durability and dependability
- Designed to easily install with standard U.S. plumbing connections
- Number of Ports: 4
- Connection Size: 1/2"
- Connection Type: IPS
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 4DM610T, 4DM610T-BN, 4MO610T, 4MO610T-BN
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- IAPMO Listed:
- Yes
- Material:
- Brass, Stainless Steel
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- UPC:
- 763439567642
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve