1/2 in. Tub and Shower Pressure Balancing Rough-In Valve
1/2 in. Tub and Shower Pressure Balancing Rough-In Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Olympia Faucets‘ limited lifetime warranty
- Constructed of brass ensuring durability and dependability
- Designed to easily install with standard U.S. plumbing connections
- Number of Ports: 4
- Connection Size: 1/2“
- Connection Type: CXC and IPS
Documents
Specifications
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Ceramic Disc
- Height:
- 3-5/16 in
- IAPMO Listed:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve