This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Olympia Faucets

Accent Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #OL7570BN
  • Item #10779525
  • Manufacturer Part #L-7570-BN
3.1 out of 5 Customer Rating
Brand image
Olympia Faucets

Accent Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #OL7570BN
  • Item #10779525
  • Manufacturer Part #L-7570-BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Olympia Faucets' limited lifetime warranty
  • Coordinates with products from the Accent line seamlessly
  • Centerset installation - 3 hole one-piece faucet with 4" centers
  • Dual lever handles controls the flow and temperature of water
  • Faucet includes ceramic disc rough-in valve
  • Pop-up drain assembly included
  • ADA compliant
  • Low lead compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
Collection:
Accent
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-9/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
7/8 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
4-1/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
763439855695