This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Moroccan Bronze

Olympia Faucets

Accent Two Handle Centerset Bathroom Sink Faucet in Moroccan Bronze

  • Fast #
  • Part #OL7242MZ
  • Item #10271837
  • Manufacturer Part #L-7242-MZ
5 out of 5 Customer Rating
Brand image
Olympia Faucets

Accent Two Handle Centerset Bathroom Sink Faucet in Moroccan Bronze

  • Fast #
  • Part #OL7242MZ
  • Item #10271837
  • Manufacturer Part #L-7242-MZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lever handles
  • 4-1/8" reach, 1-3/4" from deck to aerator
  • Washerless cartridge operation
  • 3-hole 4" installation
  • Brass pop-up drain assembly
  • With 1.2 gpm flow rate
  • ADA compliant
  • Low lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
3-1/4 in
Flow Rate
1.2 gpm
Height
3-3/4 in
Maximum Deck Thickness
7/8 in
Number of Pieces
1 Piece
Spout Height
1-3/4 in
Spout Reach
4-1/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Washerless
Collection
Accent
Color Finish Category
Bronze Tones
Color Finish Name
Moroccan Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
763439854803