This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in PVD Brushed Nickel

Olympia Faucets

Accent Two Handle Centerset Bathroom Sink Faucet in PVD Brushed Nickel

  • Fast #
  • Part #OL7242BN
  • Item #7204789
  • Manufacturer Part #L-7242-BN
4.4 out of 5 Customer Rating
Brand image
Olympia Faucets

Accent Two Handle Centerset Bathroom Sink Faucet in PVD Brushed Nickel

  • Fast #
  • Part #OL7242BN
  • Item #7204789
  • Manufacturer Part #L-7242-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient, durable and backed by a Lifetime Warranty.
  • Covered under Olympia Faucets' limited lifetime warranty
  • Coordinates with products from the Accent line seamlessly
  • Centerset installation - 3 hole one-piece faucet with 4" centers
  • Dual lever handles controls the flow and temperature of water
  • Faucet includes washerless cartridge rough-in valve
  • Pop-up drain assembly included
  • ADA compliant
  • Low lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
3-1/4 in
Flow Rate
1.2 gpm
Handle Length (in)
2-11/16 in
Height
3-3/4 in
Maximum Deck Thickness
7/8 in
Spout Height
1-3/4 in
Spout Reach
4-1/8 in
Width
9-3/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Washerless
Collection
Accent
Color Finish Category
Nickel Tones
Color Finish Name
PVD Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61-9, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
763439843319