This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Brushed Nickel

Olympia Faucets

Accent Two Handle Kitchen Faucet with Side Spray in Brushed Nickel

  • Fast #
  • Part #OK5342BN
  • Item #10271835
  • Manufacturer Part #K-5342-BN
3.2 out of 5 Customer Rating
Brand image
Olympia Faucets

Accent Two Handle Kitchen Faucet with Side Spray in Brushed Nickel

  • Fast #
  • Part #OK5342BN
  • Item #10271835
  • Manufacturer Part #K-5342-BN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient, durable and backed by a Lifetime Warranty.
  • Covered under Olympia Faucets' limited lifetime warranty
  • Faucet body constructed of brass
  • Coordinates with products from the Accent line seamlessly
  • Widespread installation - 3 hole faucet with 8" centers
  • Double lever handles control the flow and temperature of water
  • Includes ball cartridge
  • Side spray included - diverts water to spray to aid with a variety of kitchen tasks
  • ADA compliant
  • Low lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
7/8 in
Spout Reach
8-7/16 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Accent
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Type
OK5342BN
UPC
763439841445